3M 3765 Label Protection Tape - 4" x 145 yds

Secure and protect labels outdoors with this double-length economical roll.
  • Stays clear for accurate barcode scanning.
  • Apply in temperatures down to 40°F.
  • Handles temperatures from 40 to 220°F.
  • Clear polypropylene backing with acrylic adhesive.
  • Use with Uline Label Protection Tape Dispensers.
20 LB. TENSILE STRENGTH
MODEL
NO.
COLOR ROLL SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 18 36+
S-3819 Clear 4" x 145 yds. 1.5 12 $22 $20 $18 rolls ADD
DIMENSIONS:
  • Width (Actual): 3 3/4"
  • Core: 3"
  • Roll Diameter: 4 1/2"
FEATURES:
  • Moisture resistant
  • UV resistant
  • Recommended for cold temperature applications.
  • Holds well to many treated and finished surfaces.
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Elongation: 119%
  • Adhesion Strength: 22 oz/in
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:29:15 PM; USWEB30