Indented Kraft Paper Roll - 36" x 360'

Heavy-duty, non-abrasive protection for fragile items or heavy industrial parts.
  • Crumples easily to fill any space.
  • Indented texture creates a no-slide surface.
  • 80% virgin material.
  • Use with 36" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-3653 36" 360' 60 lb. 26 $47 $46 $44  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 10 1/4"
INCLUDES:
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-195 Horizontal Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:12:14 PM; USWEB29