Industrial Bubble Roll - 12" x 375', 516", Non-Perforated

FOR MEDIUM DUTY, SHORT SHIP CYCLES
  • Economical nylon barrier layer.
  • All sizes in stock, ready for immediate shipment.
  • Price per roll, sold in full bundle quantities.

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE USE ROLL
SIZE
LBS./
BNDL.
ROLLS/
BNDL.
PRICE PER ROLL (SOLD IN FULL BUNDLES) IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3 BNDLS. 4+ BNDLS.
S-365 5/16" Semi-Rugged
Products
12" x 375' 24 4 $50 $47 $44 $41 rolls ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
  • Diameter:
    • Roll: 39"
    • Bubble: 1"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content: 
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
  • Not biodegradable
TEMPERATURE:
  • Melting: 175° - 185° F
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 10:15:32 AM; USWEB31