Central® Deluxe Kraft Sealing Tape - 3" x 450', White

High grade kraft paper reinforced with strong fiberglass yarns.
  • Water-activated adhesive bonds to corrugated even in dusty or dirty conditions.
  • Reinforced tape seals boxes with one piece of tape.
  • 270# grade. Recommended for closing 60-80 lb. boxes.
MODEL
NO.
SIZE COLOR GRADE ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6 10+
S-3611 3" x 450' White #270 10 $248 $233 $222 $211  ADD
DIMENSIONS:
  • Roll Diameter: 6 7/8"
BASIS WEIGHT:
  • Top Sheet: 25 lb
  • Bottom Sheet: 30 lb
FEATURES:
  • Strippable
  • Ten strands spaced 1/2" apart.
PROPERTIES:
  • Machine Direction (MD) Tensile: 89 lbs/in
  • Cross Direction (CD) Tensile: 30 lbs/in
COLOR:
  • The backing is natural kraft colored. 
SPECIFICATIONS:
  • Meets ASTM D5749 Type 1, Class 1
MATERIAL:
  • 75 Denier Fiberglass
  • Adhesive: Vegetable/Cornstarch
  • Backing: 100% Virgin Paper
  • Non-asphaltic
SHELF LIFE:
  • 5 years if stored away from hot & humid conditions.             
STYLE:
  • Coreless
    • Machines that use this tape do not require a core to dispense it properly.
USAGE:
  • Will not adhere to plastic.
RECYCLING:
  • Can be left on cardboard boxes for recycling.
    • Filaments are screened out during the repulping process at recycling centers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:59:55 AM; USWEB9