Biohazard Labels - 2 x 2", Paper

Identify containers of regulated waste, blood, or other potentially infectious substances.
  • Meets OSHA's marking requirement in 29 CFR Part 1910.1030 for bloodborne pathogens.
  • Fluorescent red labels with permanent adhesive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-3562 Paper 2 x 2" 500 $15 $13 $12  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/8"
COLOR:
  • Label appears more orange than pictured.
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:20:15 PM; USWEB27