Uline Econo-Wrapper® - Cast, 70 gauge, 20" x 1,000'

SAVE UP TO 30%

ECONOMICAL - 5" extended core serves as a handle and eliminates the need for a dispenser.

HIGH PERFORMANCE - Premium-grade cast film has excellent clarity and quiet operation. Outperforms tape and strapping at a lower cost.

Free Offer
FREE H-175 CUTTER WITH ORDER OF 4
OR MORE ROLLS OF STRETCH WRAP
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 16 24 48+
S-3398 Cast 20" x 1,000' 70 4 24 $22 $21 $20 $19 $18 rolls ADD
DIMENSIONS:
  • Core: 1 3/8"
  • Width with Handles: 30"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 115° F
COMPATIBILITY:
  • Not compatible with Goodwrapper handles due to core size.
FEATURES:
  • 2-sided cling
SHELF LIFE:
  • 1 Year when stored at room temperature.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE51 cm x 305 M20" x 1,000'
THICKNESS18 Microns70 ga.
WEIGHT/CASE11 kg24 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:50:07 PM; USWEB9