Flat Polypropylene Bags - 1.5 Mil, 5 34 x 7 34"

Crystal clear, cello-style bags make products sparkle.
  • Packaging for pennies a piece.
  • Resists moisture and grease.
  • Archival safe.
  • FDA and USDA compliant.
  • Use Poly Bag Sealers for a quick, easy seal.
MODEL
NO.
DIMENSIONS
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-3373 3/4 x 3/4" 1 lb. 2,000 $55 $49  ADD
MATERIAL:
  • 95% Virgin Polypropylene Homopolymer  
  • 5% Stabilizers
  • RIC (Resin Identification Code): #5
  • Sulfur free
  • Amide, Amine and Silicone free.
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • PVC free
TEMPERATURE:
  • 50° - 221° F
  • Melting Point: 302° F
  • Not recommended for shipping/storing in cold weather.
    • Bags may become brittle or burst. 
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Bottom Seal.
  • Not treated for printing by end-user.
  • Water-resistant, not waterproof. See Leakproof Bags.
  • Cannot be refrigerated, frozen or microwaved.
  • Cannot be used for baking or cooking.
  • Cannot use with vacuum machine. Refer to vacuum bags.
SPECIFICATIONS:
  • Acid free
  • Not UPS approved.
  • Not postal approved.
  • Not cleanroom approved.
PACKAGING:
  • Inner packed in smaller quantities.
  • Flat or folded, depending on size.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 01:28:31 AM; USWEB29