Signode Comparable Poly Strapping - Black, 12" x .022" x 8,000'

16 x 6" CORE

Strong polypropylene strapping is 1/2 the weight of steel strapping.
  • Easier, safer and less expensive to use.
  • Smooth surface. Virgin resin.

    Signode Comparable Poly Strapping
MODEL
NO.
SIGNODE
COMP.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 6 12+
S-3307 816 1/2" .022 500 lbs. 8,000' Black 33 $152 $144 $138 $129  ADD
MATERIAL:
  • Polypropylene
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Melting Point: 320° F
FEATURES:
  • Can be heat sealed/friction welded.
  • Contains no fiberglass.
USAGE:
  • UV stabilized for 1 year.
  • Do not remove plastic before loading strapping onto cart.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 07:54:12 AM; USWEB12