Foam Roll - Non-Perforated, 14", 18" x 250'

Protect delicate items for shipment and storage with low cost, shock absorbing polyethylene foam.
  • Clean, non-abrasive, lightweight and water resistant.
  • Meets Fed. A-A-59135.
SOLD IN FULL BUNDLES
MODEL
NO.
ROLL
THICKNESS
ROLL
SIZE
SUGGESTED
USES
LBS./
BNDL.
ROLLS/
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 12+
S-3234 1/4" 18" x 250' Interleaving
between heavy
products.

Electronic
and video
equipment
40 4 $68 $65 $62  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Circumference: 100"
  • Core: 3"
  • Roll Diameter: Approximately 32"
    • Dependent on how tightly wound.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Recycled Content (Post-consumer): 15%
  • Closed cell foam.
  • Density: 1.2 lb per cu ft
  • Thermal resistant, heat sealable.
TEMPERATURE:
  • Melting Point: 220° F
  • Maximum Storage: 160° F
SPECIFICATIONS: 
  • Meets A-A-59135, Class 1, Grade A.
  • Acid free, not archival safe.
  • Contains no mercury or lead.
  • Does not contain any ozone depleting materials.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:09:39 AM; USWEB25