UPSable Bubble Roll - 12" x 125', 12", Perforated

SINGLE ROLLS

Single rolls are recommended for medium volume users.
  • Industrial duty bubble has a light nylon barrier for short ship cycles.
  • For lightweight and semi-rugged items.
  • Perforated every 12".

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-3223P 1/2" Dunnage,
Void Fill
12" x 125' 3 $27 $25 $24 $23 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Diameter: 
    • Roll: 29"
    • Bubble: 1 1/4"
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #7
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer:  Minimum 10%
  • Not biodegradable
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:09:22 PM; USWEB31