Heavy Duty Edge Protectors - .225" thick, 2 12 x 2 12 x 36"

Avoid costly damage to products in shipment or in storage.
  • Use with strapping on skids over 2,500 lbs.
  • Stabilizes strapped or stretch-wrapped loads.
  • Provides additional support when double-stacking pallets in warehouse.
  • Eliminates shifting loads.
  • Easily trims to your own size with an Edge Protector Cutter.
MODEL
NO.
SIZE LENGTH THICK-
NESS
QTY./
CTN.
APPROX.
WT./CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3220 1/2 x 1/2" 36" .225" 55 63 lbs. $140 $132 $120  ADD
PACKAGING:
  • Packed in cartons.
MATERIAL:
  • Multiple layers of recycled paperboard glued together.
RECYCLING:
  • Recycled Content (Post-consumer): 100%
COLOR:
  • Top Layer: White
  • Middle Layers: Kraft
USAGE:
  • Protects shipments from plastic or steel strapping.
  • Place on skid corners and wrap.
  • No adhesive to hold in place.
  • Not weather resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:12:04 PM; USWEB9