Uline Stretch Wrap - Cast, 60 gauge, 15" x 2,000'

Our best-selling stretch film. We tested many cast films before choosing our Uline house film.
  • Quiet: Uline's "stealth film" comes off the roll smoothly and quietly.
  • Clear: High clarity for barcode reading or load identification.
  • Quality: Smooth, easy release - Wraps loads fast with little effort.
  • Savings: 10% to 20% less expensive than brand-name films.
  • 60 gauge - For loads up to 1,600 lbs.
ORDER IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE ROLLS/
CASE
CASES/
SKID
LBS./
CASE
PRICE PER ROLL SKID
LOTS
IN STOCK
SHIPS TODAY
4 8 16 24+
S-3211 15" x 2,000' 60 4 24 35 $24 $23 $22 $21 CALL
FOR
QUOTE
rolls ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 5 1/2"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Performance: 32° - 120° F
FEATURES:
  • Stretch Level: Up to 250% 
  • 2-sided cling
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
RESOURCES:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 12:12:53 AM; USWEB9