Uline Industrial Masking Tape - 1" x 60 yds

Designed for splicing and holding applications.
  • Withstands temperatures up to 150°F.
  • High adhesion.
  • Resistant to water and oil.
  • Tan crepe paper backing with synthetic rubber adhesive.
    Free Offer
    FREE SUPERMASK DISPENSER WITH
    ORDER OF 2 OR MORE CASES OF
    1" ULINE MASKING TAPE.
20 LB. TENSILE STRENGTH
MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-317 1" x 60 yds. 5.5 36 $2.50 $2.15 per roll  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.6"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Crepe paper
SHELF LIFE:
  • 1 Year when stored at room temperature.
TEMPERATURE:
  • Performance: 50° - 180° F
USAGE:
  • Recommeded Surfaces:
    • Glass
    • Metal
    • Unfinished Wood
    • Finished Wood
    • Brick/Masonry
    • Porous Surfaces
  • Not designed for spray painting or oven baking applications.
  • Paint will bleed underneath the tape.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:39:52 PM; USWEB7