Bubble Wrap® Strong Bubble Roll - 12" x 250', 12", Perforated

Bubble Wrap®

FOR HEAVY DUTY, LONG SHIP CYCLES
  • Superior protection for fragile, valuable items with long ship cycles.
  • Long lasting, heavy-duty nylon barrier layer.
  • Cross-perforated every 12" for easy tear off.
  • Ships via motor freight.
  • Price per roll, sold in full bundle quantities.

    Bubble Size
MEETS FED. SPEC. PPP-C-795D-Class 1
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
BNDL.
ROLLS/
BNDL.
PRICE PER ROLL (SOLD IN FULL BUNDLES) IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3 BNDLS. 4+ BNDLS.
S-307P 1/2" Glassware,
Instruments

Excellent
Void Fill
12" x 250' 21 4 $57 $53 $49 $45 rolls ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 40"
    • Bubble: 1 1/4"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
  • Not biodegradable
TEMPERATURE:
  • Melting: 175° - 185° F
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
  • Meets MIL-C-81013.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:23:59 PM; USWEB31