Anti-Static Poly Tubing Roll - 6 Mil, 14" x 500'

Make your own anti-static poly bags.
  • Excellent resistance to static discharge.
  • Static dissipative, non-corrosive pink polyethylene is heat sealable.
  • Use with Poly Tubing Dispenser. Sold separately.
MODEL
NO.
ROLL
SIZE
MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-3039 14" x 500' 6 34 $175 $159 $137  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Recycled Content: 0%
  • Amine free
  • Latex free
  • Silicone free
  • BHT free (Butylated Hydroxy Toluene)
SHELF LIFE:
  • 1 year
FEATURES:
  • Seamless
  • Grease resistant
COLOR:
  • May vary due to concentration of color additive.
USAGE:
  • Cannot be vacuum sealed.
  • Not waterproof.
  • Not microwaveable.
  • Not oil based.
  • Not for use in Cleanrooms.
  • Not treated for printing by end-user.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:13:57 PM; USWEB25