Cloth Mailing Bags with Tag - 5 x 8"

Pack and ship small parts, hardware and samples economically. Sturdy, dependable cotton.
  • Mail samples in bag with sewn-in, postage-ready address tag.
  • 100% cotton.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
QTY./
BUNDLE
PRICE PER BAG (MIN. ORDER 200) IN STOCK
SHIPS TODAY
200 500 1,000 3,000+
S-3024 5 x 8" 100 $.42 $.40 $.37 $.34  ADD
DIMENSIONS:
  • Tag: 3 1/2 x 3" (W x H)
MATERIAL:
  • Weave Count: 20 x 20
  • Single Drawstring: Cotton
  • Tag: Paper
  • Not treated with chemicals.
  • Not pre-shrunk. Will shrink up to 10%.
FEATURES:
  • Can be used in regular mail.
  • Tag is printed on one side.
USAGE:
  • Mailing requirements are dependent on municipality.
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:26:12 AM; USWEB25