Uline Poly Strapping - 12" x .020" x 7,800', Black

16 x 6" CORE

Strong polypropylene strapping is 1/2 the weight of steel strapping.
  • Easier, safer and less expensive to use.
  • Smooth surface.

    16 x 6" core
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR APPLICATION LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 6 12+
S-3006 1/2" .020" 600 lbs. 7,800' Black Individual
Cartons
30 $139 $133 $127 $120  ADD
USAGE:
  • UV stabilized for 1 year.
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • -20° to 320° F
  • Cannot store long term below 32° F.
FEATURES:
  • Can be heat sealed/friction welded.
  • Contains no fiberglass.
COLOR:
  • No performance difference between black, yellow or white.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:09:14 AM; USWEB5