Uline Color Tinted Stretch Wrap - Cast, 80 gauge, 18" x 1,500', Black

Ideal for international shipments, warehouse color coding or dating inventory.
  • Puncture-resistant 80 gauge cast film.
  • Extra-quiet film - Comes off the roll smoothly and quietly.

Information Option is unavailable; the next option is selected
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
4 8 16 24+
S-2900BL 18" x 1,500' 80 4 39 $26 $23 per roll rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 4/5"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 120° F
FEATURES:
  • 2-sided cling
APPEARANCE:
  • Not opaque.
  • Cannot guarantee barcoding can be seen through film.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:25:44 PM; USWEB11