Poly Furniture Covers - 1 Mil, 70 x 45"

Extra-large bags keep furniture and equipment clean.
  • Perforated on a roll for easy tear-off.
  • Protect stored items from dirt and dust.
MODEL
NO.
COVER SIZE
W x H
RECOMMENDED
FURNITURE USE
MIL QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-2896 70 x 45" 29-36" Chair 1 215 46 $173 $158  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 45"
  • Roll Diameter: 10"
STYLE:
  • Opens on first dimension.
SPECIFICATIONS:
  • Not FDA compliant.
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 08:47:21 AM; USWEB11