Anti-Static Bubble Wrap® Strong Bubble Roll - 516", 24" x 375', Perforated

Heavy-duty nylon barrier for maximum air retention and protection.
  • Provides cushioning and static protection when shipping.
  • For fragile or valuable products with long ship cycles.
  • Cross-perforated every 12" for easy tear-off.

    Bubble Wrap® Strong Anti-Static Bubble  Size
SOLD IN FULL BUNDLES
MEETS FED. SPEC. PPP-C-795D CLASS 2
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
ROLLS/
BNDL.
LBS./
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3 BNDLS. 4+ BNDLS.
S-2875P 5/16" Semi-Rugged
Products
24" x 375' 2 27 $146 $135 $126 $118 rolls ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Roll: 40"
    • Bubble: 1" 
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 12 months
RECYCLING:  
  • Recycled Content:
    • Pre-consumer: Minimum 15%
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 09:21:01 AM; USWEB11