White Tab Locking Stayflats® #7 - 17 x 21"

First class presentation guaranteed.
  • No tape or stiffeners needed.
  • Will not bend or crush.
  • Self-locking flap secures shipments.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-2860 17 x 21" (7) Posters 100 58 $124 $117 $110 $104 $98  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 16 1/2 x 20 3/4" 
    • Based on contents no more than 1/4" thick. 
THICKNESS:
  • .028"
MATERIAL:
  • Clay coated newsback
  • Semi-gloss coating
  • Recycled Content: 100%
    • Post-consumer: Minimum 35% 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:15:36 AM; USWEB33