Uline Crystal Clear Tape - 12" x 72 yds

General purpose tape for office use and school projects.
  • Remains transparent without yellowing.
  • Strong and versatile. Keeps its shine.
  • Polypropylene backing with acrylic adhesive.
  • Use with Multi-Roll Tape Dispensers.
MODEL
NO.
SIZE CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4 + CASES
S-2747 1/2" x 72 yds. 3" 96 $1.55 $1.45 $1.35 $1.25 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4 1/4"
MATERIAL:
  • Adhesive: Solvent Acrylic
  • Backing: 2.2 mil Polypropylene film
SHELF LIFE:
  • 1 year
PROPERTIES:
  • Tensile Strength: 19.8 lbs/in
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONS:
  • Meets ASTM D-1000, ASTM D-3330
  • Adhesion to Steel: 21 oz/in
  • Elongation: 140%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:09:00 AM; USWEB27