Barricade Tape - 3" x 1,000', "Caution Do Not Enter"

NO ADHESIVE

Reusable – Re-roll and store in dispenser box for later use.
  • 2" letters are easy to read.
  • Weather-resistant 3 mil poly.

    Barricade Tape
MODEL
NO.
SIZE MESSAGE MIL COLOR ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 8+
S-2745 3" x 1,000' "Caution Do Not Enter" 3 Yellow 8 $19 $18  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • LDPE (Low Density Polyethylene Film)
FEATURES:
  • Elongation: 225% 
APPEARANCE:
  • Uline info is printed in-between each message.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:53:00 PM; USWEB25