3M 1525CW FSK Facing Tape - 3" x 50 yds.

Seal, seam and patch rigid and flexible insulation.
  • Tri-directional reinforced construction tape. High puncture and tear resistance.
  • Resists moisture, UV and mold.
  • Meets UL 723 for fire resistance.
  • Handles temperatures from -40° to 240°F.
  • Foil/scrim/kraft (FSK) laminate backing with cold weather acrylic adhesive.
39 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 8 16+
S-26761 3" x 50 yds. 5.5 16 $30 $29 $28 roll(s) ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Liner: Polycoated Kraft
SHELF LIFE:
  • 24 months from date of manufacture.
SPECIFICATIONS:
  • Elongation: 2%
  • Adhesion: 66 oz/in
  • UL 723 classified (10/10 Flame/Smoke rating)
  • Facing meets ASTM C1136, Type II and IV
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:09:04 PM; USWEB9