Goodwrappers® - Cast, 80 gauge, 20" x 1,000', Red

        BUILT-IN DISPENSER

The fastest, easiest way to wrap pallets.
  • Lightweight - Eliminates the need for heavy dispensers.
  • Portable - Travels anywhere in warehouse or truck.
  • Industrial Cast - Quiet. Recommended for regular loads.
  • Colors are NOT opaque.
    Free Offer
    FREE H-175 CUTTER WITH ORDER OF 4
    OR MORE ROLLS OF STRETCH WRAP

    Disposable handles give workers a "brake."
    • Control tension for maximum film stretch.
    • Uses 25-33% less film.
    • Wraps your load extra tight for security.
    • Prevents friction build-up on hands.


    Disposable Handle

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
4 8 16 48+
S-2670R 20" x 1,000' 80 4 31 $29 $28 $27 $25 rolls ADD
DIMENSIONS:
  • Core: 1"
  • Handles: 4 1/2"
  • Roll Diameter: 4"
  • Length Including Handles: 29 1/2"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Handles: Plastic
TEMPERATURE:
  • Performance: 0° - 115° F
FEATURES:
  • 2-sided cling
INCLUDES:
  • (1) Set of blue handles per roll.
APPEARANCE:
  • Cannot guarantee barcoding can be seen through film.
SHELF LIFE:
  • 1 Year when stored at room temperature.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:53:09 PM; USWEB14