Industrial Ceiling Tiles Skid Lot - Smooth, 24 x 48"

Replace your dirty, damaged or stained drop ceiling tiles.
  • Easy to clean and water-resistant. Provides a uniform look in locker rooms, commercial kitchens and labs.
  • Square edge lays flush inside grid system. Easy to install.
  • Durable mineral fiber resists sagging, mold and mildew.
Class A Fire Rated
MODEL
NO.
DESCRIPTION SIZE THICKNESS EDGE TILES/
CTN
CTN./
SKID
PRICE
PER CARTON
IN STOCK
SHIPS TODAY
S-26677S Smooth Skid Lot 24 x 48" 5/8" Square 8 20 $140  ADD
SHIPS VIA MOTOR FREIGHT
USAGE:
  • Sound Dampening:
    • Not rated for dampening echoes and reflected sound.
    • Ceiling attenuation class (prevents sound from passing room to room): Reduces sound up to 35 decibels.
  • Non-directional pattern.
MODEL NUMBER:
  • USG: 3410
MATERIAL:
  • Wet-formed mineral fiber
FEATURES:
  • Can be cut to size with a utility knife.
COLOR:
  • White
SPECIFICATIONS:
  • Class A: Highest achievable fire rating.
    • Flame Spread: 0 - 25
    • Smoke Development: 0 - 450
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 09:35:01 AM; USWEB8