Mystik® Grease Cartridge - Multi-Purpose

Protect against friction, wear and corrosion.
  • For everyday equipment like pallet trucks, trailer jacks and tractors.
  • Use on bearings, joints and gears for smooth operation.
  • Use with Grease Gun, sold separately.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE RECOMMENDED
USES
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-26633 Multi-Purpose 14 oz. Farming, Automotive 10 $60 $55 $50  ADD
SHELF LIFE:
  • 3 years
TEMPERATURE:
  • Approximately 0° - 250° F
COMPATIBILITY:
  • Works with standard 14 oz grease guns.
PROPERTIES:
  • Thickener Type: Anhydrous Calcium
  • Texture: Smooth, adhesive
SPECIFICATIONS:
  • Viscosity @ 104° F, cSt (Including Oil Soluble Additives): 1080
  • NLGI: 2
  • Worked Penetration: ASTM D217: 265-295
  • Dropping Point: ASTM D2265 (290° F)
  • Water Washout: 
    • ASTM D1264
    • % Loss @ 175° F: 0.9
  • Rust Prevention: ASTM D1743 (Rating: Pass)
  • Oil Separation:
    • ASTM D1742
    • % Loss: <1
  • 4-Ball Wear: ASTM D2266 (mm: 0.6)
  • 4-Ball Weld: ASTM 2596 (kgf: 250)
  • 4-Ball Last Non-Seizure Load: ASTM D2596 (kgf: 65)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:30:20 PM; USWEB9