High Capacity Pleated Air Filters - 20 x 20 x 2", MERV 8

Superior air quality. Capture dust and small particles.
  • More surface area. Go up to 1 month longer between filter changes.
  • 100% non-woven synthetic material.
  • Paperboard frame.
SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER IN STOCK
SHIPS TODAY
12 36 60+
S-26627 20202" 8 12 $8.25 $7.95 $7.65  ADD
UL/C-UL Listed
DIMENSIONS:
  • Actual: 19 1/2 x 19 1/2 x 1 3/4" (W x H x D)
MATERIAL:
  • 100% Polyester
  • Metal Grid: Galvanized steel
  • Frame: Beverage board
TEMPERATURE:
  • Operating (Maximum): 180° F
FEATURES:
  • Pleats Per Filter: 25
  • Media Area: 12.3 sq ft
SPECIFICATIONS:
  • Classified in accordance with UL 900 and ULC S111.
  • Complies with ASHRAE 52.2
  • MERV rating measures how effectively filter traps airborne particles.
    • MERV 8 is comparable to MPR 600 and FPR 7.
  • Air Flow:
    • @300 FPM: 1400 CFM
    • @500 FPM: 1750 CFM
  • Resistance:
    • Initial: 0.2 in water gauge
    • Final: 1.0 in water gauge
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:06:23 PM; USWEB33