Bemis® Toilet Seat - Open Front, No Lid, Self-Sustaining Hinge

Only the best for your bottom. A small swap in your restroom that makes a big impression.
  • Self-sustaining hinges keep seat up at any angle. Prevents seat from slamming shut.
  • Stay-Tite® fasteners never loosen. Stainless steel bolts.
  • Heavy-duty plastic construction is easy to wipe clean.
  • Recommended for schools, office buildings and hotels.

    Toilet Seat
MODEL
NO.
DESCRIPTION SHAPE STYLE HINGE SIZE
L x W
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-26606 Commercial Elongated Open Front, No Lid Self-Sustaining 18 1/2 x 14 1/2" $37 $36 $35  ADD
DIMENSIONS:
  • Actual: 18 1/2 x 14 1/2 x 2 3/8" (L x W x H)
  • Bolt Spread: 5 1/2"
WEIGHT:
  • 4.2 lbs
SPECIFICATIONS:
  • Complies with IAMPO/ANSI Z.124.5 performance standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:40:04 AM; USWEB14