Uline Indoor Painter's Masking Tape - 4" x 60 yds

INDOOR

Mask walls, edges and trim.
  • Holds up to 10 days with clean removal.
  • Recommended for painted walls, glass and metal.
  • Blue crepe paper backing with synthetic rubber adhesive.
  • Performs in temperatures up to 150°F.
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4+ CASES
S-26533 4" x 60 yds. Blue 5.3 12 $15.00 $13.75 $12.75 $11.50 rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Saturated crepe paper
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Performance: 50° - 200° F
USAGE:
  • Outdoor Exposure: Up to 7 days on glass
  • Recommended Surfaces:
    • Stainless steel
    • Polycarbonate plastic
    • EPDM Rubber (Ethylene Propylene Diene Monomer)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:16:37 AM; USWEB7