Galvanizing Compound - Brite, 1 Gallon

Improves rusty metal sign posts, fences and railings.
  • For a polished glossy finish.
  • Prevents rust and corrosion.
  • Bulk size for large areas.
  • Not available for sale in CO.
  • Customers in CO and NY order Low VOC Brite Galvanizing Compound to comply with VOC regulations.
  • Apply with Roller or Brush, sold separately.
MODEL
NO.
DESCRIPTION COLOR ZINC SIZE QTY./
CTN.
PRICE PER CAN IN STOCK
SHIPS TODAY
1 3+
S-26529 Brite Gray 65% 1 Gal. 1 $290 $270  ADD
FEATURES: 
  • Drying Time at 77° F, 50% Relative Humidity: 
    • Tough: 15 minutes
    • Handle: 45 minutes
    • Recoat: Before 1 hour or after 72 hours.
    • Full Cure: 24 hours 
  • Drying may be accelerated by applying heat.
USAGE: 
  • Use in temperatures above 40° F
  • Mix contents thoroughly and scrape bottom and sides for bulk application.
  • Apply directly to metal or galvanized surfaces that are free of contaminants.
  • Clean severely rusted areas with a wire brush.
  • Minimum pressure in conventional spray equipment: 40 psi
  • Contents may be applied without thinning. 
SHELF LIFE: 
  • 12 months 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:55:15 AM; USWEB6