Glass Dropper Caps - Non-Graduated, 22400, 108 mm

Precisely dispense oils and medicines one drop at a time.
  • Includes glass dropper with attached black polypropylene cap.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
DROPPER
LENGTH
QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26487 22/400 108 mm 100 $.70 $.65  ADD
DIMENSIONS:
  • Pipette (Length): 108 mm (4 1/4")
  • Cap (Diameter): 1"
MATERIAL:
  • Bulb: Monprene®
  • Pipette: Type III Glass
COMPATIBILITY:
  • Works with 4 oz Clear and Amber Glass Boston Round Bottles.
CAPACITY:
  • Pipette: 0.8 cc's of liquid
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:13:34 PM; USWEB27