Glass Dropper Caps - Non-Graduated, 20400, 89 mm

Precisely dispense oils and medicines one drop at a time.
  • Includes glass dropper with attached black polypropylene cap.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
DROPPER
LENGTH
QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26486 20/400 89 mm 100 $.50 $.45  ADD
DIMENSIONS:
  • Pipette (Length): 89 mm (3.5")
  • Cap (Diameter): 0.9"
MATERIAL:
  • Bulb: Monprene®
  • Pipette: Type III Glass
COMPATIBILITY:
  • Works with 2 oz Clear and Amber Glass Boston Round Bottles.
CAPACITY:
  • Pipette: 0.8 cc's of liquid
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:54:54 AM; USWEB6