Standard Lid for 5 Gallon Clear Plastic Pail

Tear-tab lids protect contents.
MODEL
NO.
FITS PAIL SIZE PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
S-26425 5 Gallon $2.50  ADD
DIMENSIONS:
  • Outside (Diameter): 12 3/8"
THICKNESS: 
  • 90 mil
STYLE:
  • Lid is reusable but tear band cannot be resealed.
USAGE:                                              
  • Lid fits snugly and takes significant pressure to apply. 
    • Use H-2215 Rubber Mallet to ease application.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/12/2026 01:15:39 AM; USWEB34