Clear Plastic Pail

No label, no problem. Identify contents at a glance.
  • Clear, impact-resistant polypropylene.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • White Tear-Tab Lid sold separately.
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10 50+
S-26424 5 Gallon 70 $9.75 $9.25 $8.75  ADD
DIMENSIONS:
  • Height With Lid: 15"
MATERIAL:
  • Handle: Metal
  • Recycled Content: 0%
TEMPERATURE:
  • Maximum: 175° F
COMPATIBILITY:
  • Foil Liner: S-18139 20 x 30" Food Bag
CAPACITY:
  • Maximum Stack: 3 pails high, 50 lbs each
  • Overflow: 5.2 gallons
APPEARANCE:
  • Marked with: Recycling symbol #2
  • Does not have measurement markings.
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-26425 Standard Lid for 5 Gallon Clear Plastic Pail
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:17:04 AM; USWEB13