Plastic Storage Container - 23 x 17 x 12", 58 Quarts

STERILITE®

Amazingly popular! Keep supplies organized and safe from pests and dust. Use in schools, salons and retail stores.
  • Durable polypropylene construction.
  • Protection from dust and moisture.
  • Secure snap-on lid.
  • Stackable, nestable.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-26390 231712" 191312" 58 Crafts, Toys 8 $127 $120 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Outside:
    • Top (Actual): 22 1/4" x 16 1/2 x 12 1/4" (L x W x H)
    • Bottom: 18 1/8 x 12 3/4" (L x W)
  • Inside:
    • Top: 21 1/8 x 14 7/8 x 12" (L x W x H)
    • Bottom (Actual): 18 3/4 x 12 1/2" (L x W) 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:04:16 PM; USWEB25