Plastic Shoe Boxes - 14 x 8 x 5", 6 Quarts

STERILITE®

See-through protection for shoes, boots and store supplies.
  • Durable polypropylene construction. Moisture resistant.
  • Secure snap-on lid. Recessed handles.
  • Stackable, nestable.
  • Made in the USA.
MODEL
NO.
SIZE
L x W x H
CAPACITY
(QTS.)
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-26387 1485" 6 Women's Shoes 18 $53 $51 $49 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Outside:
    • Top (Actual): 13 5/8 x 7 3/4 x 4 3/4" (L x W x H)
    • Bottom: 11 1/2 x 6 1/2" (L x W)
  • Inside:
    • Top: 12 1/4 x 6 3/4 x 4 1/2" (L x W x H)
    • Bottom (Actual): 11 1/4 x 6" (L x W) 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:55:07 PM; USWEB34