Bulldog Safety Glasses

So lightweight and comfortable when wearing, you won't even know they're on.
  • Flexible, no-pinch design with an integrated nosepiece for a better fit.
  • Wraparound, anti-scratch polycarbonate lens.
  • 99.9% UV protection.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-26375 Bulldog Clear 12 $33 $30 $27  ADD
MATERIAL: 
  • Temple/Nosepiece: Polycarbonate
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:27:11 AM; USWEB12