Boston Round Squeezable Bottles Bulk Pack - 4 oz

Dispense precise amounts of adhesives, dyes and paints.
  • Soft, translucent LDPE bottles with Yorker cap.
  • Suitable for dropper applications.
  • FDA compliant.
  • Caps included.
MODEL
NO.
SIZE TIP
DIAM.
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26336B 4 oz. .03" 24/410 450 $.74 $.70  ADD
DIMENSIONS:
  • Height with Cap: 5 3/4"
  • Cap (Diameter): 1.08"
TEMPERATURE:
  • Maximum: 100° F
COMPATIBILITY: 
FEATURES:
  • Spout opening can be enlarged by cutting with scissors.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
PACKAGING:
  • Bottles and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE118 mL4 oz.
TIP DIAMETER0.8 mm.03"
PARTS:
  • S-18809 Yorker Cap and Tip for Boston Round Squeezable Bottle - 24/410
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:35:39 AM; USWEB11