3M 1599B Silver HVAC Tape - 2" x 120 yds

Seal flexible air ducts and HVAC connections.
  • Long lasting, all-weather construction tape.
  • Resists moisture, flames, UV and chemicals.
  • Meets UL 181B-FX for flexible duct sealing.
  • Handles temperatures from -40° to 185°F.
  • Shiny silver polypropylene backing with acrylic adhesive.
32 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 6 12+
S-26311 2" x 120 yds. 3.0 24 $21.20 $20.70 $20.20 roll(s) ADD
DIMENSIONS:
  • Core: 3"
THICKNESS:
  • Backing: 1.6 mil
  • Adhesive: 1.5 mil
SHELF LIFE:
  • 12 months from date of manufacture.
FEATURES:
  • Hand tearable
  • Self-wound (No liner)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Adhesion: 33 oz/in
  • Elongation at Break: 170%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:34:23 PM; USWEB31