Wall Base Adhesive - 1 Gallon

High-strength, acrylic adhesive for installing thermoplastic rubber Wall Base.
  • Low odor, solvent-free formula.
  • 230 linear feet of coverage when using a 1/8" v-notch trowel.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-26218 Adhesive – 1 Gallon $39 $37  ADD
SHELF LIFE:
  • Unopened: 24 months
FEATURES:
  • Coverage: Approximately 250 linear feet of 4" tall wall base per gallon using a 1/8" square-notched trowel.
USAGE:
  • Material needs to be conditioned to 70° F for 48 hours prior to, during, and after installation.
  • Recommended for painted or bare wood, cement board, drywall or concrete.
  • Not recommended for non-porous or waterproof materials like plastic or glass tile.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:39:53 AM; USWEB27