ESD Safe Label Holders - 6 x 1"

Easily snap onto ESD Safe Divider Boxes to label contents or display specs.
  • 6 mil anti-static polyethylene with side opening.
  • Metal snaps.
  • Insert Cards sold separately.
MODEL
NO.
FITS BIN
HEIGHT
USABLE DIM.
W x H
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-26132 1/2" 6 x 1" 6 $15 $14  ADD
DIMENSIONS:
  • Outside: 6 1/2 x 1 3/4"
  • Opening on the Width Side: 1.81"
  • Distance between Snaps: 3 1/2"
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • 20° - 150° F
COMPATIBILITY:
  • Works with all Uline ESD Divider Boxes.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:09:56 AM; USWEB28