Anti-Static Bubble Wrap® Strong Bubble Roll - 12", 48" x 250', Perforated

Heavy-duty nylon barrier for maximum air retention and protection.
  • Provides cushioning and static protection when shipping.
  • For fragile or valuable products with long ship cycles.
  • Cross-perforated every 12" for easy tear-off.

    Bubble Wrap® Strong Anti-Static Bubble  Size
SOLD IN FULL BUNDLES
MEETS FED. SPEC. PPP-C-795D CLASS 2
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
ROLLS/
BNDL.
LBS./
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3 BNDLS. 4+ BNDLS.
S-2603P 1/2" Electronic
Instruments
Void Fill
48" x 250' 1 21 $240 $225 $208 $193 roll(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Roll: 40"
    • Bubble: 1 1/4"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Recycled Content:
    • Pre-consumer: Minimum 15%
SHELF LIFE:
  • 12 months
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 09:14:11 AM; USWEB13