YETI® Party Set - Red

Get the party started with handmade cocktails.
  • Double-wall insulated stainless steel.
  • No Sweat™ design keeps outer wall dry.
  • Dishwasher safe.
  • Ice Bucket – Large capacity. Holds 6 cans or 3 wine bottles and ice. Rubber grip handle. Non-slip bottom.
  • Cocktail Shaker – Press-on lid and 1 oz. twist cap. Built-in ice strainer.
  • Two 10 oz. Tumblers – Magnetic slider snaps shut to reduce spills. Splash-resistant lid.

    FREE OFFER
    Free upon request with any
    Uline order of $5,000 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE
PER SET
COLOR IN STOCK
SHIPS TODAY
S-26036R Combo – (1) Bucket, (1) 20 oz. Shaker,
(2) 10 oz. Tumblers
$275  ADD
DIMENSIONS: 
  • Bucket: 11.5 x 8.8" (W x H)
FEATURES: 
  • Drinkware is stackable without lids.
CAPACITY: 
  • Bucket: 8 quarts
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 01:15:38 AM; USWEB33