Anti-Static Bubble Wrap® Strong Bubble Roll - 316", 48" x 750', Non-Perforated

Heavy-duty nylon barrier for maximum air retention and protection.
  • Provides cushioning and static protection when shipping.
  • For fragile or valuable products with long ship cycles.

    Bubble Wrap® Strong Anti-Static Bubble  Size
SOLD IN FULL BUNDLES
MEETS FED. SPEC. PPP-C-795D CLASS 2
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
ROLLS/
BNDL.
LBS./
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3 BNDLS. 4+ BNDLS.
S-2602 3/16" Electronic
Components
Spare Parts
48" x 750' 1 37 $453 $434 $411 $387 roll(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Roll: 40"
    • Bubble: 3/8" 
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 12 months
RECYCLING:  
  • Recycled Content:
    • Pre-consumer: Minimum 15%
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 09:58:11 AM; USWEB13