Pressure Sensitive Caps - 33400, White

Easy-to-apply protection for spice jars, vitamin bottles and protein canisters.
  • Tamper-evident seal locks in freshness.
  • Polypropylene cap with continuous thread. Ribbed sides for easy gripping.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26015W 33/400 150 $.11 $.10  ADD
DIMENSIONS:
  • Outside (Diameter): 1 3/8"
  • Height: 7/16"
MATERIAL:
  • Liner: Polystyrene Foam with a pressure sensitive adhesive coating.
COMPATIBILITY:
  • Liner Compatible with:
    • Polypropylene
    • HDPE (High Density Polyethylene)
    • LDPE (Low Density Polyethylene)
    • PET (Polyethylene Terephthalate)
    • Glass
USAGE:
  • For best performance, let liner sit on container for 24 hours.
SPECIFICATIONS:
  • Made from FDA compliant materials.
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:50 PM; USWEB25