Kraft Recyclable Padded Mailers #0 - 7 x 9"

Eco-friendly mailers for shipping soft goods, books and phone accessories.
  • Double-wall 40 lb. kraft paper.
  • Lightweight padding for postal savings.
  • Dispose with other paper products in recycle bin.
  • Pull-tab tear strip for easy opening.
  • Self-seal adhesive strip secures bag instantly.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-26008 7 x 9" 6 x 9" 0 300 10 $81 $79 $76 $72  ADD
MATERIAL: 
  • Padding: Cushioning substance that is approved to go through re-pulping process.
  • Recycled Content: 
    • Outer/Inner Paper: 100% Virgin
SHELF LIFE: 
  • 1 year from date of production. 
RECYCLING: 
  • Fully curbside recyclable in standard paper stream. 
    • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:19:00 PM; USWEB13