Hazmat Wood Crate - 24 x 24 x 24"

UN Rated for Packing Groups I, II and III.

Rock solid protection for shipping your most hazardous materials and lithium batteries.
  • Sturdy, 1/2" thick plywood with steel frame. Rated to ship up to 310 lbs.
  • Ships flat for storage. Easy assembly.
  • Includes liner and tie.
  • Export certified. Meets ISPM 15 requirements.
  • Wood pallet is heat treated and stamped for export shipment.
  • Grade 4 Vermiculite sold separately.
MODEL
NO.
UN
RATING
CRATE SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-25985 4D/X141/S 242424" 52 $220 $215 $210  ADD
DIMENSIONS:
  • Outside Including Pallet (Actual): 24 x 24 x 24 3/8" (L x W x H)
  • Inside: 22 7/8 x 22 7/8 x 18 1/4" (L x W x H)
THICKNESS:
  • Liner: 3 mil
CONSTRUCTION:
  • Nailed on 2-way bottom stringer pallet.
  • 9-ply Hardwood plywood
  • 5-piece box
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the crate lid.
  • Insert metal tabs through slots; bend them over.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:39:47 AM; USWEB8