Tamper-Evident Caps - 38400, White

Seal reusable beverage bottles and milk jugs.
  • Threaded. Secure and easy to apply.
  • Ring seal breaks upon cap removal.
  • LDPE cap.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25947 38/400 150 $.09 $.08  ADD
DIMENSIONS:
  • Outside (Diameter): 1 1/2"
  • Height: 1/2"
COMPATIBILITY:
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:11:06 PM; USWEB7