Uline Earplugs in a Bucket

Portable, economical and convenient. Holds 3 times more earplugs than a box.
  • Stackable, square container.
  • Cover keeps plugs clean and dry.
  • Super soft foam. Uncorded.
  • Individually wrapped.

    Uline Earplugs
MODEL
NO.
DESCRIPTION NRR PAIRS/
BUCKET
PRICE PER BUCKET IN STOCK
SHIPS TODAY
1 4+
S-25945 Bucket 32 600 $80 $75  ADD
USAGE:                                              
  • Lid fits snugly and takes significant pressure to apply. 
    • Use H-2215 Rubber Mallet to ease application.
    • Use H-1468 Pail Opener to remove lid.
  • Pails with lids are not airtight or leakproof.
MATERIAL:
  • Polyurethane
  • Natural latex free
SPECIFICATIONS: 
  • Meets ANSI S3.19 testing standards
TERMINOLOGY:
  • NRR (Noise Reduction Rating): The higher the decibel rating, the more effective the product.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 01:06:56 AM; USWEB27